- Tite Seal® No. 55 Gasket & Joint Sealing Compounds
- Packaging Type: Can
applications
- Threaded Assembly
| Flash Point | 175 °F |
| Packing Type | Can |
| Resistance (Chemical) | Heat, Corrosive Process, Water, Oil, Gasoline, Glycerine, Ammonia |
| Physical Form | Paste or Gel |
| Stress Resistance | 15000 psi |
| Weight | 2.0 LB |

