- Hay Fork Pulley
- 4 1/2" Diameter
| Dia. | 4.5 in |
| Rated Capacity | 1 tons |
| Overall Length | 9 in |
| Eye Size | 1.187 in |
| Eye Width | 0.437 in |
| Thickness | 2.375 in |
| Rope Size | 3/8 in [Min], 1/2 in [Max] |
| Weight | 7.0 LB |
| Dia. | 4.5 in |
| Rated Capacity | 1 tons |
| Overall Length | 9 in |
| Eye Size | 1.187 in |
| Eye Width | 0.437 in |
| Thickness | 2.375 in |
| Rope Size | 3/8 in [Min], 1/2 in [Max] |
| Weight | 7.0 LB |