- Jaw & Hook Swivel
- 2 1/8" Jaw Depth
- 1 1/2" Jaw Opening
| Pin Size | 1 1/4 in |
| Jaw Active Depth | 2 1/8 in |
| Jaw Opening [Nom] | 1 1/2 in |
| Working Load Limit | 7 tons |
| Hook Thickness | 1 7/8 in |
| Hook Opening | 1.5 in |
| Overall Length | 15 in |
| Weight | 19.69 LB |
| Pin Size | 1 1/4 in |
| Jaw Active Depth | 2 1/8 in |
| Jaw Opening [Nom] | 1 1/2 in |
| Working Load Limit | 7 tons |
| Hook Thickness | 1 7/8 in |
| Hook Opening | 1.5 in |
| Overall Length | 15 in |
| Weight | 19.69 LB |