- One Sheave Snatch Block w/Hook
- Hook Mounted
- 8 Ton Working Load Limit
| Overall Length | 19 in |
| Hook Opening | 2 in |
| Pin Size | 1 1/2 in |
| Mounting | Hook |
| Working Load Limit | 8 tons |
| Hook Thickness | 2 1/8 in |
| Thickness | 3.687 in |
| Rope Size | 5/8 in [Min], 3/4 in [Max] |
| Weight | 29.0 LB |

