- One Sheave Snatch Block w/Shackle
- 8 Ton Working Load Limit
| Pin Size | 1 1/2 in |
| Working Load Limit | 8 tons |
| Thickness | 3.687 in |
| Shackle Inner Width | 3 in |
| Rope Size | 5/8 in [Min], 3/4 in [Max] |
| Overall Length | 21.25 in |
| Weight | 37.0 LB |
| Pin Size | 1 1/2 in |
| Working Load Limit | 8 tons |
| Thickness | 3.687 in |
| Shackle Inner Width | 3 in |
| Rope Size | 5/8 in [Min], 3/4 in [Max] |
| Overall Length | 21.25 in |
| Weight | 37.0 LB |