- One Sheave Snatch Block w/Hook
- Hook Mounted
- 4 Ton Working Load Limit
| Mounting | Hook |
| Pin Size | 1 in |
| Overall Length | 14.5 in |
| Thickness | 3.281 in |
| Rope Size | 3/8 in [Min], 1/2 in [Max] |
| Working Load Limit | 4 tons |
| Hook Thickness | 1 7/8 in |
| Hook Opening | 1.437 in |
| Weight | 15.0 LB |

