- One Sheave Tailboard Block
- 4 Ton Working Load Limit
| Overall Length | 7.75 in |
| Working Load Limit | 4 tons |
| Rope Size | 3/8 in [Min], 1/2 in [Max] |
| Thickness | 3.281 in |
| Pin Size | 3/4 in |
| Weight | 10.0 LB |
| Overall Length | 7.75 in |
| Working Load Limit | 4 tons |
| Rope Size | 3/8 in [Min], 1/2 in [Max] |
| Thickness | 3.281 in |
| Pin Size | 3/4 in |
| Weight | 10.0 LB |