- One Sheave Snatch Block w/Shackle
- 4 Ton Working Load Limit
| Rope Size | 3/8 in [Min], 1/2 in [Max] |
| Thickness | 3.281 in |
| Pin Size | 1 in |
| Working Load Limit | 4 tons |
| Shackle Inner Width | 2 1/4 in |
| Overall Length | 16.5 in |
| Weight | 18.0 LB |
| Rope Size | 3/8 in [Min], 1/2 in [Max] |
| Thickness | 3.281 in |
| Pin Size | 1 in |
| Working Load Limit | 4 tons |
| Shackle Inner Width | 2 1/4 in |
| Overall Length | 16.5 in |
| Weight | 18.0 LB |