- Tong Line Block
- 3 Ton Working Load Limit
| Rope Size | 1/2 in [Min], 5/8 in [Max] |
| Eye Thickness | 5/8 in |
| Thickness | 3.281 in |
| Pin Size | 1 in |
| Eye Inner Dia. | 1 1/2 in |
| Overall Length | 13.75 in |
| Bearing Type | Roller |
| Eye Width | 5/8 in |
| Working Load Limit | 3 tons |
| Weight | 15.6 LB |

