- Laydown Block
- Hook Mounted
- 1 Ton Working Load Limit
| Mounting | Hook |
| Hook Thickness | 1 5/8 in |
| Hook Opening | 3 in |
| Overall Length | 23.5 in |
| Thickness | 3.281 in |
| Working Load Limit | 1 tons |
| Pin Size | 1 in |
| Rope Size | 1/2 in [Min], 5/8 in [Max] |
| Weight | 21.23 LB |
| Mounting | Hook |
| Hook Thickness | 1 5/8 in |
| Hook Opening | 3 in |
| Overall Length | 23.5 in |
| Thickness | 3.281 in |
| Working Load Limit | 1 tons |
| Pin Size | 1 in |
| Rope Size | 1/2 in [Min], 5/8 in [Max] |
| Weight | 21.23 LB |