Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Gunnebo-Johnson Corp.323-589352

323-589352

Insulated Safety Hooks
Item #101587500
  • Insulated Safety Hook
  • 12,000 lb Working Load Limit
Gunnebo-Johnson Corp.323-589352
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Insulated Safety Hook
  • 12,000 lb Working Load Limit
Working Load Limit 12000 lb
Chain Size 1/2 in
Overall Length 15.7 in
Weight 12.6 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison