- Grade 100 Chain
- 8,800 lb Working Load Limit
| Length | 400 ft |
| Finish | Black Powder-Coat |
| Material | Alloy Steel |
| Working Load Limit | 8800 lb |
| Trade Size | 3/8 in |
| Grade | 100 |
| Weight | 0.0 LB |
| Length | 400 ft |
| Finish | Black Powder-Coat |
| Material | Alloy Steel |
| Working Load Limit | 8800 lb |
| Trade Size | 3/8 in |
| Grade | 100 |
| Weight | 0.0 LB |