- Grade 100 Chain
- 15,000 lb Working Load Limit
| Material | Alloy Steel |
| Finish | Black Powder-Coat |
| Working Load Limit | 15000 lb |
| Length | 200 ft |
| Grade | 100 |
| Trade Size | 1/2 in |
| Weight | 0.0 LB |
| Material | Alloy Steel |
| Finish | Black Powder-Coat |
| Working Load Limit | 15000 lb |
| Length | 200 ft |
| Grade | 100 |
| Trade Size | 1/2 in |
| Weight | 0.0 LB |