- Grade 100 Chain
- 22,600 lb Working Load Limit
| Trade Size | 5/8 in |
| Material | Alloy Steel |
| Finish | Black Powder-Coat |
| Length | 150 ft |
| Working Load Limit | 22600 lb |
| Grade | 100 |
| Weight | 675.0 LB |
| Trade Size | 5/8 in |
| Material | Alloy Steel |
| Finish | Black Powder-Coat |
| Length | 150 ft |
| Working Load Limit | 22600 lb |
| Grade | 100 |
| Weight | 675.0 LB |