- Grade 100 Chain
- 35,300 lb Working Load Limit
| Material | Alloy Steel |
| Finish | Black Powder-Coat |
| Working Load Limit | 35300 lb |
| Grade | 100 |
| Length | 100 ft |
| Trade Size | 3/4 in |
| Weight | 630.0 LB |
| Material | Alloy Steel |
| Finish | Black Powder-Coat |
| Working Load Limit | 35300 lb |
| Grade | 100 |
| Length | 100 ft |
| Trade Size | 3/4 in |
| Weight | 630.0 LB |