- Swivel Eye Safety Hook
- 15,000 lb Working Load Limit
| Hook Opening | 2.1 in |
| Chain Size | 1/2 in |
| Eye Inner Dia. | 1.9 in |
| Bail Size | 3/4 in |
| Eye Inner Length | 1.9 in |
| Working Load Limit | 15000 lb |
| Distance Between Points of Lift (Headroom) | 9.3 in |
| Weight | 0.0 LB |
| Hook Opening | 2.1 in |
| Chain Size | 1/2 in |
| Eye Inner Dia. | 1.9 in |
| Bail Size | 3/4 in |
| Eye Inner Length | 1.9 in |
| Working Load Limit | 15000 lb |
| Distance Between Points of Lift (Headroom) | 9.3 in |
| Weight | 0.0 LB |