- Swivel Eye Safety Hook
- 22,600 lb Working Load Limit
| Chain Size | 5/8 in |
| Eye Inner Length | 2.6 in |
| Working Load Limit | 22600 lb |
| Bail Size | 0.91 in |
| Eye Inner Dia. | 2.4 in |
| Distance Between Points of Lift (Headroom) | 12.8 in |
| Hook Opening | 2.7 in |
| Weight | 0.0 LB |
| Chain Size | 5/8 in |
| Eye Inner Length | 2.6 in |
| Working Load Limit | 22600 lb |
| Bail Size | 0.91 in |
| Eye Inner Dia. | 2.4 in |
| Distance Between Points of Lift (Headroom) | 12.8 in |
| Hook Opening | 2.7 in |
| Weight | 0.0 LB |