- Swivel Eye Safety Hook
- 5,700 lb Working Load Limit
| Eye Inner Dia. | 1 1/2 in |
| Eye Inner Length | 1.1 in |
| Chain Size | 5/16 in |
| Working Load Limit | 5700 lb |
| Hook Opening | 1.5 in |
| Bail Size | 0.47 in |
| Distance Between Points of Lift (Headroom) | 6.9 in |
| Weight | 1.8 LB |
| Eye Inner Dia. | 1 1/2 in |
| Eye Inner Length | 1.1 in |
| Chain Size | 5/16 in |
| Working Load Limit | 5700 lb |
| Hook Opening | 1.5 in |
| Bail Size | 0.47 in |
| Distance Between Points of Lift (Headroom) | 6.9 in |
| Weight | 1.8 LB |