- Swivel Eye Safety Hook
- 8,800 lb Working Load Limit
| Eye Inner Dia. | 1.7 in |
| Chain Size | 3/8 in |
| Bail Size | 0.59 in |
| Hook Opening | 1.9 in |
| Distance Between Points of Lift (Headroom) | 8.4 in |
| Working Load Limit | 8800 lb |
| Eye Inner Length | 1.4 in |
| Weight | 4.0 LB |
| Eye Inner Dia. | 1.7 in |
| Chain Size | 3/8 in |
| Bail Size | 0.59 in |
| Hook Opening | 1.9 in |
| Distance Between Points of Lift (Headroom) | 8.4 in |
| Working Load Limit | 8800 lb |
| Eye Inner Length | 1.4 in |
| Weight | 4.0 LB |