- 24" Long
- Center Cut
- 5/16" - 7/16" Capacity
- Bolt Cutter
features
- General plant maintenance tool
- Drop-forged, precision-ground, alloy tool steel jaws with center-cut blades
- Lockplate keeps jaws from loosening
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Screw-type adjustment realigns edges
- Steel handles with rubber grips
- Cuts soft, medium or hard materials
| Cooper Family | HKP001 - Manual Bolt Cutters |
| Length | 24 in |
| Medium-to-Hard Metal Cap No. | 5/16 in |
| Soft Metal Cap No. | 7/16 in |
| Trade Mark | H.K. Porter® |
| Weight | 6.313 LB |
| EAN or UPC | 37103907134 |
| NSN Number | 5110-01-280-3840 |

