- Bolt Cutter/Cable Cutter
- Blade/Clipper Cut
- 24" Long
features
- Cuts soft, medium hard and hard materials
- Cuts metal rods up to 7/16" diameter
- Strap cuts wire rope up to 1/4" diameter
- Maximum hardness of material to be cut: Brinell 455/Rockwell C48
- Lockplate keeps jaws from loosening
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Screw-type adjustment realigns edges
| Jaw Design/Cutting Blade | Blade/Clipper Cut |
| Medium-to-Hard Metal Cap No. | 5/16 in |
| Soft Metal Cap No. | 7/16 in |
| Trade Mark | H.K. Porter® |
| Length | 24 in |
| Weight | 6.4 LB |
| EAN or UPC | 37103907158 |

