- Industrial Grade, Clipper Cut Cutters
- Blade/Clipper Cut
- 24" Long
features
- All-purpose jaws with clipper cut blades for close or flush cutting
- Not for cutting hard materials
- Maximum hardness of material to be cut: Brinell 300/Rockwell C31
- Lockplate keeps jaws from loosening
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Screw-type adjustment realigns edges
| Soft Metal Cap No. | 7/16 in |
| Jaw Design/Cutting Blade | Blade/Clipper Cut |
| Medium-to-Hard Metal Cap No. | 3/8 in |
| Length | 24 in |
| Trade Mark | H.K. Porter® |
| Weight | 5.25 LB |
| EAN or UPC | 37103907196 |

