- 30" Long
- Center Cut
- 3/8" - 1/2" Capacity
- Bolt Cutter
features
- General plant maintenance tool
- Drop-forged, precision-ground, alloy tool steel jaws with center-cut blades
- Lockplate keeps jaws from loosening
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Screw-type adjustment realigns edges
- Steel handles with rubber grips
- Cuts soft, medium or hard materials
| Soft Metal Cap No. | 1/2 in |
| Trade Mark | H.K. Porter® |
| Length | 30 in |
| Medium-to-Hard Metal Cap No. | 3/8 in |
| Cooper Family | HKP001 - Manual Bolt Cutters |
| Weight | 10.15 LB |
| EAN or UPC | 37103908094 |

