- 30.95 in Length
features
- PowerPivot™ technology for superior cutting power
- Double compound cutting action
- Precision engineered induction hardened center cut blades
- Heat treated for wear resistance and long cutting life
- Tubular steel handles for ultimate strength and cutting support
- Screw type adjustment for blade gap and alignment
- Cuts materials up to Brinell 455 or Rockwell C48 hardness
- NEVER use any H.K. Porter cutters on energized circuits, wire or cable
| Handle Material | Cushion Grip |
| Length | 30 in |
| Type | Center Cut |
| Weight | 0.0 LB |
| EAN or UPC | 37103322487 |

