- Heavy Duty Cutters
- Blade/Clipper Cut
- 36" Long
features
- Extremely strong, durable tool
- Short-nosed jaws with high-tempered, center cut blades
- Cuts hard, nonalloy chain
- Maximum hardness of material to be cut: Brinell 455/Rockwell C48
- Lockplate keeps jaws from loosening
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Screw-type adjustment realigns edges
- MHX tools feature heavy-duty straps
| Length | 36 in |
| Jaw Design/Cutting Blade | Blade/Clipper Cut |
| Medium-to-Hard Metal Cap No. | 5/16 in |
| Trade Mark | H.K. Porter® |
| Weight | 16.9 LB |
| EAN or UPC | 37103909367 |

