- Linkmaster® Heavy Duty
- Blade/Clipper Cut
- 30" Long
features
- Linkmaster® heavy-duty model
- Heat-treated, alloy steel jaws
- Opens and closes tire chain cross links
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- All steel handles
- Makes repairs quickly and easily
| Length | 30 in |
| Trade Mark | H.K. Porter® |
| Jaw Design/Cutting Blade | Blade/Clipper Cut |
| Weight | 8.0 LB |
| EAN or UPC | 37103909404 |

