- 42" Long
- Center Cut
- 1/2" - 11/16" Capacity
- Bolt Cutter
applications
- Cuts soft, medium or hard materials
features
- General plant maintenance tool
- Drop-forged, precision-ground, alloy tool steel jaws with center-cut blades
- Lockplate keeps jaws from loosening
- Toggle joints turn 50 lb hand pressure to 4,000 lb of cutting pressure
- Screw-type adjustment realigns edges
- Steel handles with rubber grips
| Length | 42 in |
| Trade Mark | H.K. Porter® |
| Medium-to-Hard Metal Cap No. | 11/16 in |
| Cooper Family | HKP001 - Manual Bolt Cutters |
| Soft Metal Cap No. | 1/2 in |
| Weight | 18.2 LB |
| EAN or UPC | 37103910790 |
| NSN Number | 5110-01-137-8425 |

