- 7 1/2" Long
- 3/16" Cable Capacity
- 3/32" Rod Capacity
- Wire Rope & Cable Cutter
features
- Top-quality, pocket-size cutter
- Shear-cut blades
- Excellent cutter for wire rope/cable, piano wire or aircraft cable
- Packaged for easy point-of-purchase display
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
| Length | 7 1/2 in |
| Trade Mark | H.K. Porter® |
| Cooper Family | HKP002 - Manual Cable Cutters |
| Medium-to-Hard Metal Cap No. | 3/16 in |
| Soft Metal Cap No. | 1/4 in |
| Weight | 0.8 LB |
| EAN or UPC | 37103911315 |

