- 3/4" Wide
- .035" Thick Strap
- .080 Dia Tie Wire
- Strap Cutter
features
- Shear-cut blades give clean, smooth, easy cuts
- Lower jaw slides under the tightest strapping or staple
- Workhead has black oxide, rust-resistant finish
- Cuts steel strap up to 3/4" wide
- Spring action handles with Plastisol® grips open jaws automatically before and after each cut
| Medium-to-Hard Metal Cap No. | 0.08 in |
| Length | 9 in |
| Cooper Family | HKP003 - Strap Cutters |
| Trade Mark | H.K. Porter® |
| Soft Metal Cap No. | 0.035 in |
| Weight | 1.231 LB |
| EAN or UPC | 37103912053 |

