- 1 1/4" Wide
- .050 Thick Strap
- Steel Strap Cutter
features
- Shear-cut blades
- Workhead has black oxide, rust-resistant finish
- One-handed operation gives extra leverage for continuous cuts of wide steel strap, quickly and cleanly
- Cushion grip handles
| Cooper Family | HKP003 - Strap Cutters |
| Soft Metal Cap No. | N/A |
| Medium-to-Hard Metal Cap No. | 0.05 in |
| Trade Mark | H.K. Porter® |
| Length | 12 in |
| Weight | 1.7 LB |
| EAN or UPC | 37103912718 |

