Skip to content Skip to navigation menu
PowerPivot™ Center Cut Double Compound Action Bolt Cutter

1490MCP

PowerPivot™ Center Cut Double Compound Action Bolt Cutter
Item #114987244
  • 14 in Length
PowerPivot™ Center Cut Double Compound Action Bolt Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 in Length

features

  • PowerPivot™ technology for superior cutting power
  • Double compound cutting action
  • Precision engineered induction hardened center cut blades
  • Heat treated for wear resistance and long cutting life
  • Tubular steel handles for ultimate strength and cutting support
  • Screw type adjustment for blade gap and alignment
  • Cuts materials up to Brinell 455 or Rockwell C48 hardness
  • NEVER use any H.K. Porter cutters on energized circuits, wire or cable
Length 14 in
Type Center Cut
Handle Material Cushion Grip
Weight 3.0 LB
EAN or UPC 37103322456
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison