Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Heavy-Duty Steel Strap Cutter

2690GP

Heavy-Duty Steel Strap Cutter
Item #101858808
  • 2" Wide
  • .050 Thick Strap
  • Heavy Duty
  • Steel Strap Cutter
Heavy-Duty Steel Strap Cutter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2" Wide
  • .050 Thick Strap
  • Heavy Duty
  • Steel Strap Cutter

features

  • Shear-cut blades
  • Cuts heavy steel strapping up to 2"
  • Excellent for pallets, loading and unloading freight cars, trucks and ships
  • Long-handled, gooseneck, hand-operated cutter

caution

  • Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Length 24 in
Cooper Family HKP003 - Strap Cutters
Medium-to-Hard Metal Cap No. 0.05 in
Trade Mark H.K. Porter®
Weight 6.8 LB
EAN or UPC 37103916242
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison