- Light-Duty
- Clipper Cut
- 3/8" Capacity
- 3 1/8" Cutter Width
- 15" Workhead Length
features
- Used in the wire-shelving industry
- No exhaust shock
- Cuts soft, medium, or hard materials
- Cutting controlled by manual pressure
- Filter-lubricator units recommended in air supply line for long tool service
| Capacity, in | 0.375 in |
| Cooper Family | HKP011 - Pneumatic Power Cutters |
| Workhead Width | 7 1/4 in |
| Cutter Width | 3 1/8 in |
| Workhead Length | 15 in |
| Type | Clipper Cut, Light-Duty |
| Weight | 14.8 LB |
| EAN or UPC | 37103924513 |

