- Sgl Valve Pump 3/4 HP
features
- Lightweight design, rugged construction
- TEFC motor for dependable operation
- Two-stage pump delivers low pressure under load
- Large, two gallon reservoir
- Internal relief valve protects system components from overload
- Internal filter protects system from contamination of hydraulic oil
- Low voltage (24 VAC) control circuitry for operator safety
- Other voltages available
| Voltage Rating | 115 |
| Trade Mark | H.K. Porter® |
| Type | Hydraulic Pump |
| Frequency | 60 Hz |
| Cooper Family | HKP008 - Pumps |
| Weight | 87.0 LB |
| EAN or UPC | 37103900838 |

