- 8 1/2" Wire Cutter
- H.K. Porter Brand
- 3/32" Medium-to-Hard Metal Cap No.
- 5/32" Soft Metal Cap No.
features
- Center-cut blades
- Cuts hard wire
- Maximum hardness of material to be cut: 115, 000 tensile hard wire
| Soft Metal Cap No. | 5/32 in |
| Manufacturer Name | H.K. PORTER |
| Trade Mark | H.K. Porter® |
| Length | 8 1/2 in |
| Medium-to-Hard Metal Cap No. | 3/32 in |
| Cooper Family | HKP004 - Specialty Cutters |
| Weight | 0.72 LB |
| EAN or UPC | 37103925756 |

