- TableTop Chain
- 40P Chain Series
- Straight Running
- Case Type
- 0.79 in Module Width
| Chain Series | 40P |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Material | Acetal |
| Low Friction | No |
| Pin Material | Stainless Steel |
| Type | Straight Running, Case Type |
| Density | 1.42 g/cm3 |
| Tensile | 141 lbf |
| Module Width | 0.79 in |
| Color | White |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Weight | 0.25 LB |

