- TableTop Chain
- 60P Chain Series
- Straight Running
- Case Type
- 1.18 in Module Width
| Density | 1.42 g/cm3 |
| Chain Series | 60P |
| Low Friction | No |
| Material | Acetal |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Tensile | 200 lbf |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Color | White |
| Module Width | 1.18 in |
| Pin Material | Stainless Steel |
| Type | Straight Running, Case Type |
| Weight | 0.48 LB |

