- TableTop Chain
- 820 Chain Series
- Slat Top
- Straight Running
- 7 1/2 in Module Width
| Type | Straight Running, Slat Top |
| Color | Gray Brown |
| Low Friction | Yes |
| Module Width | 7.5 in |
| Density | 1.43 g/cm3 |
| Tensile | 371 lbf |
| Chain Series | 820 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Material | Low Friction Acetal |
| Pin Material | Stainless Steel |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Weight | 10.0 LB |

