- TableTop Chain
- 880B Chain Series
- Slat Top
- Radius Running
- Bevel Type
| Straight | 1 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Low Friction | Yes |
| Module Width | 3.25 in |
| Tensile | 428 lbf |
| Chain Series | 880B |
| Curve | 1.62 |
| Type | Bevel Type, Radius Running, Slat Top |
| Density | 1.42 g/cm3 |
| Color | Light Brown |
| Material | Low Friction Acetal |
| Pin Material | Stainless Steel |
| Weight | 0.6 LB |

