- TableTop Chain
- 880T Chain Series
- Slat Top
- Radius Running
- Tab Type
| Chain Series | 880T |
| Material | Low Friction Acetal |
| Color | Light Brown |
| Pin Material | Stainless Steel |
| Module Width | 3.25 in |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Density | 1.42 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Low Friction | Yes |
| Tensile | 428 lbf |
| Type | Radius Running, Slat Top, Tab Type |
| Weight | 0.67 LB |

