- TableTop Chain
- 882T Chain Series
- Slat Top
- Radius Running
- Tab Type
| Density | 1.42 g/cm3 |
| Pin Material | Stainless Steel |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Type | Radius Running, Slat Top, Tab Type |
| Module Width | 4.5 in |
| Low Friction | Yes |
| Chain Series | 882T |
| Tensile | 641 lbf |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Color | Light Brown |
| Material | Low Friction Acetal |
| Weight | 1.29 LB |

