- TableTop Chain
- 882T SB Chain Series
- Radius Running
- Low Back Pressure
- Sliding Block
| Tensile | 641 lbf |
| Density | 1.42 g/cm3 |
| Type | Low Back Pressure, Radius Running, Sliding Block, Tab Type |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Color | Light Brown |
| Chain Series | 882T SB |
| Material | Low Friction Acetal |
| Module Width | 7.5 in |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Low Friction | Yes |
| Pin Material | Stainless Steel |
| Weight | 2.62 LB |

