- TableTop Chain
- 963 Chain Series
- Snap-On
- Straight Running
- 7 1/2 in Module Width
| Color | Light Brown |
| Type | Straight Running, Snap-On |
| Material | Low Friction Acetal |
| Density | 1.42 g/cm3 |
| Module Width | 7.5 in |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Tensile | 900 lbf |
| Chain Series | 963 |
| Low Friction | Yes |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Weight | 1.8 LB |

