- TableTop Chain
- 1061T Chain Series
- Slat Top
- Radius Running
- Tab Type
| Tensile | 371 lbf |
| Chain Series | 1061T |
| Pin Material | Stainless Steel |
| Material | Low Friction Acetal |
| Low Friction | Yes |
| Module Width | 3.3 in |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Density | 1.42 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Type | Radius Running, Slat Top, Tab Type |
| Color | Light Brown |
| Weight | 1.04 LB |

