- TableTop Chain
- 1061M Chain Series
- Slat Top
- Radius Running
- 3.3 in Module Width
| Low Friction | Yes |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Color | Gray Brown |
| Tensile | 371 lbf |
| Type | Radius Running, Slat Top |
| Module Width | 3.3 in |
| Material | Low Friction Acetal |
| Pin Material | Stainless Steel |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Density | 1.43 g/cm3 |
| Chain Series | 1061M |
| Weight | 3.0 LB |

