- TableTop Chain
- 1250 Chain Series
- Straight Running
- Case Type
- 2 1/4 in Module Width
| Type | Straight Running, Case Type |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Low Friction | No |
| Material | Reinforced Nylon/Polyamide |
| Color | Black |
| Density | 1.37 g/cm3 |
| Chain Series | 1250 |
| Module Width | 2.25 in |
| Tensile | 1400 lbf |
| Pin Material | Stainless Steel |
| Weight | 1.16 LB |

