- TableTop Chain
- 1702 Chain Series
- Multiflex
- Radius Running
- 2.09 in Module Width
| Module Width | 2.09 in |
| Curve | 2.35 |
| Pin Material | Stainless Steel |
| Chain Series | 1702 |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Low Friction | Yes |
| Density | 1.42 g/cm3 |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Straight | 2.44 |
| Type | Multiflex, Radius Running |
| Color | White |
| Material | Low Friction Acetal |
| Tensile | 584 lbf |
| Weight | 0.0 LB |

