- TableTop Chain
- 843C Chain Series
- Snap-On
- Straight Running
- 2 in Module Width
| Density | 1.42 g/cm3 |
| Color | Gray |
| Chain Series | 843C |
| Tensile | 563 lbf |
| Low Friction | No |
| Temperature Range (Wet Conditions) [Min] | -40 °F |
| Material | Acetal |
| Type | Straight Running, Snap-On |
| Temperature Range (Dry Conditions) [Min] | -40 °F |
| Module Width | 2 in |
| Weight | 6.3 LB |

