- Brass Material
- 1/2 Body Size
- Straight Fitting Angle
applications
- Industrial, Fuel Gas Systems, Food & Beverage
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | Gas-Mate Series |
| Type | Female Half, Socket |
| Port Size | 1/2 in |
| Temperature Range [Max] | 200 °F |
| Hex Size 1 | 1 in |
| Seal Material | Buna-N |
| Temperature Range [Min] | -40 °F |
| End Type 2 | NPTF |
| End Type 1 | Push to Connect |
| End Gender 1 | Female |
| Fitting Angle | Straight |
| Material | Brass |
| Thread Sealant | No |
| Connection | Manual |
| Safety Locking Machanism | Sleeve Lock |
| Fluid Compatibility | Process Fluids |
| Length | 2.840 in |
| Standard | CSA 6.96-2010, ANSI Z21.41B-2010 |
| End Gender 2 | Female |
| Internal Connection Type | Ball Lock |
| Working Temperature [Min] | -40 ˚F |
| Burst Pressure | 1000 psi |
| Valve Type | 1-Way |
| End Type | NPTF |
| Media | Pneumatic |
| Connection Style | Manual Connect |
| Finish | Nickel |
| Thread Size | 1/2-14 |
| Working Temperature [Max] | 200 ˚F |
| End Size 2 | 1/2 in |
| Thread Size 2 | 1/2-14 |
| Body Size | 1/2 in |
| Working Pressure | 0.5 psi |
| Weight | 0.56 LB |

