- 3/8 Body Size
- Carbon Steel Material
applications
- Hydraulic and Fluid Transfer, Construction equipment, Agricultural equipment, Utility vehicles, On-Highway vehicles, Stationary in-plant hydraulics and fluid transfer, Interchangeable with HTMA couplings in the 3/8” size
features
- Quick connect and disconnect
- No need for special tools
- Exceeds ISO 16028 operating pressures
| Series | FF Series |
| End Gender 2 | Female |
| Body Size | 3/8 |
| Valve Type | 2-Way |
| Thread Size | 3/8-18 |
| Working Pressure | 5800 psi |
| End Type 1 | Push to Connect |
| End Type 2 | NPT |
| Media | Hydraulic |
| Width | 1.160 in |
| Temperature Range [Max] | 212 °F |
| Flow Rate | 10.6 gpm |
| Material | Carbon Steel |
| Fitting Angle | Straight |
| Fluid Compatibility | Hydraulic Spillage Concern |
| Thread Size 2 | 3/8-18 |
| Temperature Range [Min] | -13 °F |
| Seal Material | NBR+AU |
| End Type | NPT |
| Torque | 31.5 ft lb |
| Hex Size 1 | 1.06 in |
| End Size 2 | 3/8 in |
| Connection Style | Manual Connect |
| Burst Pressure | 20300 psi |
| Safety Locking Machanism | Sleeve Lock |
| Connection | Manual |
| Working Temperature [Max] | 212 ˚F |
| Standard | REACH, European Pressure Equipment Directive (PED) 97 /23 EC Article 3.3, RoHS Compliant, ISO 16028 |
| Length | 2.560 in |
| Thread Sealant | No |
| Finish | Guardian Seal |
| Type | Male Half, Plug |
| End Gender 1 | Male |
| Working Temperature [Min] | -13 ˚F |
| Internal Connection Type | Flat Face |
| Weight | 0.34 LB |
| EAN or UPC | 678146030986 |

